Shop All Ball Valves
Sharpe Valves
3/4" Socket Carbon Steel Ball Valve Inline
Mfr # 4351002020
Zoro # G2777433
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Handle Type Locking Lever
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4351002020
- Zoro # G2777433
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.87 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 2.5 in |
Handle Length | 5.07 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT Malleable Iron Cap Class 300 (1LBZ7)
- VIEGA Viega ProPress tee, 1" x 1" x 1-1/4" (15488)
- DANCO Faucet Handle A/S Colony Chrm (88432)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (SL200-90)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- SHARPE VALVES 1-1/2" Socket Carbon Steel Ball Valve Inline (4351002080)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010200)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- PARKER 1/4" FNPT Stainless Steel Ball Valve Inline (4F-B6LJ2-SSP)
- Sharpe Valves Valves