Shop All Ball Valves
Sharpe Valves
2" Socket Stainless Steel Ball Valve Inline
Mfr # 4351002600
Zoro # G2641064
original price:
$244.49
5% off
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type Socket x Socket
- Port Full
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpe Valves
- MFR # 4351002600
- Zoro # G2641064
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5.23 in |
Handle Height | 3.86 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 7.33 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- LEGEND VALVE 3/4 x 1/2 x 3/4 PRESS RED TEE (450-251P)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- SHARPE VALVES 1-1/4" Socket Stainless Steel Ball Valve Inline (4351002560)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010120)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- Sharpe Valves Ball Valves