Shop All Ball Valves
Sharpe Valves
1/2" Socket Stainless Steel Ball Valve Inline
Mfr # 4351002500
Zoro # G3117712
original price:
$53.20
15% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ASTM A351 CF8M
- Connection Type Socket x Socket
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4351002500
- Zoro # G3117712
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.48 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 5.07 in |
Nominal Valve Size | 1/2 in |
Handle Height | 2.38 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2157EPORB)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- SHARPE VALVES 4" Flanged Carbon Steel Ball Valve Inline (4351003900)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009940)
- SHARPE VALVES 1-1/2" Socket Stainless Steel Ball Valve Inline (4351002580)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- Sharpe Valves Valves