Shop All Ball Valves
Sharpe Valves
1" Socket Stainless Steel Ball Valve Inline
Mfr # 4351002540
Zoro # G3116574
original price:
$104.95
5% off
new price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type Socket x Socket
- Handle Type Locking Lever
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4351002540
- Zoro # G3116574
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.35 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Handle Length | 6.03 in |
Handle Height | 2.94 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART Streamline W 01058 Reducing Pipe Coupling, 1-1/4 x 3/4 in, Sweat, Copper (W00837T)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390002988)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- SHARPE VALVES 1/2" Socket Stainless Steel Ball Valve Inline (4351002500)
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010160)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- SHARPE VALVES 2" FNPT Carbon Steel Ball Valve Inline (4351002380)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- Sharpe Valves Valves