Shop All Pens
Sharpe Mfg Co
Sharpie SAN2141125 0.38 mm S-Gel Pen; Black - 4 Count
Mfr # SAN2141125
Zoro # G304164818
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Mfg Co
- MFR # SAN2141125
- Zoro # G304164818
- UPC # 71641190962
- Country of Origin China
- Category Pens
Description
Pen features an advanced gel formula to deliver an exceptional writing experience with sharp, crisp results. Comfortable grip helps you keep a secure grasp on the pen for enhanced control. Handy clip secures to pockets, notebooks and more for easy access and storage. Gel pen is perfect for daily use at home, office and school.
Features- S-Gel Pen
- 4 Count
- Ink Color: Black
- Pen Point Size: 0.38 mm
- Ink Type: Gel-based
- Grip Type: Comfort
- Country of Origin: United States
- Height: 7.60"
- Width: 2.75"
- Length: 0.60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- REDIFORM Pen, Ballpoint, Slider Basic, 1.4mm Point, 10/PK, Black 10PK (RED151201)
- VIEWPOINT Slim PenBlack (VI1484258)
- PILOT PEN, BP, ESYTCH, RETR, MED, BE (32221)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- Sharpe Mfg Co Pens