Shop All Permanent Markers
Sharpe Mfg Co
Sharpie 2021536 Brush Tip Art Pens; Assorted Color - Set of 8
Mfr # 2021536
Zoro # G504162201
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Mfg Co
- MFR # 2021536
- Zoro # G504162201
- UPC # 71641154797
- Country of Origin Japan
- Category Permanent Markers
Description
Make your mark (impeccably bold and perfectly lined) with Sharpie Brush Tip Pens. A perfect choice for both the artist and the writer, these pens create contoured marks with vivid, quick-drying ink that is smear, fade, and water resistant (so you can keep creating without a single pause). Whether you're trying your hand at intricate hand lettering, journaling, coloring, or creating a refined sketch, these brush tip pens will be your best medium yet.
Features- Brush tip pens have the ideal nimble points and vibrant ink for drawing, coloring, and hand lettering art
- Flexible brush tips create thin lines and bold marks in one smooth stroke
- Art pens allow for comfortable, quick, and non-stop writing or sketching with smear, fade, and water resistant ink
- Pack of 8 Sharpie markers with brush tips are a creative asset at home, school, office, and on the go
- Set of 8
- Black
- Blue
- Green
- Yellow
- Orange
- Hot Pink
- Red
- Purple
- Color: Assorted Color
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Nib Size: 1.5- 2.0 mm
- Nib Type: Brush Tip
- Country of Origin: Japan
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- BSC PREFERRED 14 x 8 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4422)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- SHARPE MFG CO Sharpie 35564 Paint Marker Wide Point Black (35564)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- SHARPE MFG CO Sharpie SAN2082960 Permanent Ultra Fine Marker Point; Black - Box of 36 (SAN2082960)
- SHARPE MFG CO Sharpie 002133 Non-Toxic Waterproof Permanent Marker; Fine Tip; Assorted Color; Pack - 8 (2133)
- SHARPE MFG CO Sharpie 652-9597 Fine Point Permanent Metallic Marker Canister; Assorted - 36 Count (652-9597)
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- Sharpe Mfg Co Permanent Markers