Shop All Permanent Markers
Sharpe Mfg Co
Sharpie 1593560 Fine Point Color Burst Permanent Markers; Assorted Color - Set of 24
Mfr # 1593560
Zoro # G004158711
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Mfg Co
- MFR # 1593560
- Zoro # G004158711
- Country of Origin China
- Category Permanent Markers
Description
Limited edition Sharpie Color Burst Permanent Markers feature a range of intensely bright shades that always stand out. And the vivid, permanent ink means you can make bold marks on almost any surface.
Features- Fine Point Color Burst Permanent Markers
- Set of 24
- Color: Assorted Color
- Nib Type: Fine
- Allergens: Contains No Allergens
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Material: Plastic, Ink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Industrial, Industrial Shears, 5-1/2 In. L (95 05 140)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- ZORO SELECT Tab Inserts 1/5-Cut, Pk100 (11136)
- SHARPE MFG CO Sharpie 652-9597 Fine Point Permanent Metallic Marker Canister; Assorted - 36 Count (652-9597)
- SHARPE MFG CO Sharpie SAN2082960 Permanent Ultra Fine Marker Point; Black - Box of 36 (SAN2082960)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- SHARPE MFG CO Sharpie 35564 Paint Marker Wide Point Black (35564)
- SHARPE MFG CO Sharpie 002133 Non-Toxic Waterproof Permanent Marker; Fine Tip; Assorted Color; Pack - 8 (2133)
- SANFORD Sanford 652-85018 Mean Streak; White (652-85018)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- Sharpe Mfg Co Permanent Markers