Shop All Bench Grinders
Sharp
Surface Grinder, Automatic, 220V
Mfr # SH-1632
Zoro # G5061983
product price: $63,413.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$63,413.99
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 220 V
- HP 15
- Coolant Feed Non-Coolant Fed
- Crossfeed Handwheel per Graduation 0.0005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SH-1632
- Zoro # G5061983
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Grinding Wheel Dia. | 1 in |
Overall Length | 32 in |
Magnetic Chuck Size | 10 in x 20 in |
Max. Grinding Length | 20 15/32 in |
Max. Grinding Width | 8 1/8 in |
Overall Width | 16 in |
Wheel Width | 1-1/2" |
Table Dimensions | 15.8 in x 32 in |
Grinding Wheel Width | 1 1/2 in |
Description
Surface Grinder, Table Dimensions 15.8 in x 32 in, Phase 3, Operation Type Automatic, Grinding Wheel Dia. 1 in, Max. Grinding Width 8 1/8 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.2000 in, Crossfeed Handwheel Graduation 0.0005 in, Features Automatic Cross Feed, Automatic Lubrication System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Silver Tweezers (09996)
- WIHA Insulated Slotted Screwdriver 3/32 in Round (32010)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- SHARP OD Grinder, 60 Hz, Machine 87" W (OD-820-SE)
- SHARP Surface Grinder, Manual, 220V (SG-618)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61790)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24M 2P GRNDR-BUFFER (8252W)
- STEEL GRIP BENCH GRINDER 6"" LED (SBG-150A)
- BALDOR-RELIANCE Grinder, 75 HP, 3600 rpm, 1-Phase, 60 Hz (8107WD)
- Sharp Bench Grinders