Shop All Bench Grinders
Sharp
Surface Grinder, Automatic, 220V
Mfr # SH-1224
Zoro # G5061940
product price: $51,890.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$51,890.99
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 220 V
- HP 3
- Features Automatic Cross Feed, Automatic Lubrication System
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SH-1224
- Zoro # G5061940
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Overall Length | 24 in |
Magnetic Chuck Size | 10 in x 20 in |
Grinding Wheel Dia. | 14 in |
Overall Width | 12 in |
Max. Grinding Length | 20 15/32 in |
Wheel Width | 1" |
Max. Grinding Width | 8 1/8 in |
Table Dimensions | 11.6 in x 23.6 in |
Grinding Wheel Width | 1 in |
Description
Surface Grinder, Table Dimensions 11.6 in x 23.6 in, Phase 3, Operation Type Automatic, Grinding Wheel Dia. 14 in, Max. Grinding Width 8 1/8 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.2000 in, Crossfeed Handwheel Graduation 0.0005 in, Features Automatic Cross Feed, Automatic Lubrication System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- WILLIAMS 3/8" Drive Socket Set (50671)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #4 (46674)
- SHARP OD Grinder, 60 Hz, Machine 87" W (OD-820-SE)
- SHARP Surface Grinder, Automatic, 220V (SG-618-2A)
- SHARP Surface Grinder, Automatic, 220V (SH-1632)
- SUNBELT Rotary Blade Grinder 0" x0" x0" (A-B1RBG712)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W006)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- PALMGREN Heavy Duty Bench Grinder, 6" (9682072)
- Sharp Bench Grinders