Shop All Bench Grinders
Sharp
OD Grinder, 60 Hz, Machine 87" W
Mfr # OD-820-SE
Zoro # G5061922
product price: $89,361.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$89,361.99
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 220 V
- Max. Load Between Centers 180 lb
- Swing 10 in
- Machine Depth 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # OD-820-SE
- Zoro # G5061922
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Machine Depth | 54" |
Max. Grinding Dia. | 10" |
Machine Height | 74" |
Machine Width | 87" |
Overall Width | 87 in |
Overall Height | 74 in |
Overall Depth | 54 in |
Max. Workpiece Outside Dia. | 8 in |
Max. Workpiece Length | 20 in |
Description
OD Grinder, Voltage 220 V, Phase 3, Horsepower 3, Spindle Speed 10,000 RPM, Swing 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7/8" Standard SAE Combination (CMMT44703)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- SHARP Surface Grinder, Manual, 220V (SG-618)
- SHARP Surface Grinder, Automatic, 220V (SH-1632)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W006)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24M 2P GRNDR-BUFFER (8252W)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L29)
- Sharp Bench Grinders