Shop All Milling and Drilling Machines
Sharp
Mill/Drill Machine, 10" Swing, 7-1/2HP
Mfr # UH-3
Zoro # G5091928
product price: $62,559.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$62,559.99
Free 30-Day Returns
Key Features
- Swing 10 in
- Voltage 220V
- RPM 70 to 4000
- Drilling Capacity Steel 3/4 in
- Spindle Speed 35 to 1382 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # UH-3
- Zoro # G5091928
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Column Dia. | 20 in |
Table Surface Height | 37 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 3, Swing 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 13/64 (C23134)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- JET Mill Drill, 26 In, 2 HP (350020)
- Sharp Power Drills