Shop All Milling and Drilling Machines
Sharp
Mill/Drill Machine, 10" Swing, 5HP
Mfr # VH-25
Zoro # G5091882
product price: $46,569.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$46,569.99
Free 30-Day Returns
Key Features
- Swing 10 in
- Voltage 220V
- RPM 60 to 4500
- Drilling Capacity Steel 3/4 in
- Spindle Speed 60 to 4500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # VH-25
- Zoro # G5091882
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Table Surface Height | 37 in |
Column Dia. | 20 in |
Quill Dia. | 3 1/2 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 3, Swing 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9084)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Spindle Shaft (10905829)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- JET Mill Drill Machine, 2 HP (350018)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- Sharp Milling and Drilling Machines