Shop All Milling and Drilling Machines
Sharp
Mill/Drill Machine, 10" Swing, 5HP
Mfr # V-1
Zoro # G5091900
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$49,421.99
Free 30-Day Returns
Key Features
- Swing 10 in
- Voltage 220V
- RPM 70 to 4000
- Drilling Capacity Steel 3/4 in
- Spindle Speed 70 to 4000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # V-1
- Zoro # G5091900
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Quill Dia. | 4 1/4 in |
Table Surface Height | 37 in |
Column Dia. | 20 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 3, Swing 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Center Punch (03770)
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 29/64 (C18118)
- IDEAL Ratchet Crimp Tool (30-500)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- JET Mill Drill Machine, 2 HP (350018)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, 1 HP (350017)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- Sharp Milling and Drilling Machines