Shop All Lathes
Sharp
Lathe, 220V AC Volts, 5 hp HP, 60 Hz, Three Phase 18 in Distance Between Centers
Mfr # 1118H
Zoro # G5091867
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$49,785.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 5
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 63 in |
Bed Width (In.) | 6-3/4 |
Gap Length (In.) | 9-5/6 |
Overall Width | 73 in |
Overall Length | 72 in |
Bed Width | 6 3/4 in |
Spindle Dia. | 1.3580 in |
Gap Length | 18 in |
Description
Lathe, Distance Between Centers 18 in, Voltage 220V AC, Horsepower 5 hp, Min. Spindle Speed 130 RPM, Application Metal Turning, Overall Height 63 in, Overall Length 72 in, Overall Width 73 in, Max. Spindle Speed 4,000 RPM, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.00mm (47307)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- TENG TOOLS 2 In 1 Telescopic Magnetic Pick Up Pen - 585MP (585MP)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- Sharp Finishing Tools