Shop All Lathes
This Product is Discontinued
Sharp
Lathe, 220V AC Volts, 30 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers (Discontinued)
Mfr # 5060M
Zoro # G7686730
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Primary Application Metal Turning
- Motor HP 30
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 63 13/16 in |
Overall Width | 80 45/64 in |
Bed Width (In.) | 24 |
Gap Length (In.) | 67 |
Overall Length | 141 45/64 in |
Bed Width | 24 in |
Gap Length | 67 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 220V AC, Horsepower 30 hp, Min. Spindle Speed 4 RPM, Application Metal Turning, Overall Height 63 13/16 in, Overall Length 141 45/64 in, Overall Width 80 45/64 in, Max. Spindle Speed 420 RPM, Tailstock Taper MT25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.