Shop All Lathes
Sharp
Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 120 in Distance Between Centers
Mfr # 26120B
Zoro # G7686487
product price: $69,099.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$69,099.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 52 in |
Bed Width (In.) | 15-3/4 |
Overall Width | 40 1/2 in |
Gap Length (In.) | 8 |
Overall Length | 186 in |
Bed Width | 15 3/4 in |
Gap Length | 16 in |
Description
Lathe, Distance Between Centers 120 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 52 in, Overall Length 186 in, Overall Width 40 1/2 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT17, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 52 115 ESD)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5222M)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- Sharp Lathes