Shop All Lathes
Sharp
Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 120 in Distance Between Centers
Mfr # 22120B
Zoro # G5061898
product price: $69,029.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$69,029.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 186 in |
Gap Length (In.) | 14-1/2 |
Overall Width | 40 1/2 in |
Overall Height | 50 in |
Bed Width (In.) | 15-3/4 |
Gap Length | 14 1/2 in |
Bed Width | 15 3/4 in |
Description
Lathe, Distance Between Centers 120 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 50 in, Overall Length 186 in, Overall Width 40 1/2 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT5, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- PROTO Hook Pick, 20-7/8 in. (J2388)
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- Sharp Lathes