Shop All Lathes
Sharp
Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 100 in Distance Between Centers
Mfr # 30100B
Zoro # G7686557
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$66,369.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 40 1/2 in |
Bed Width (In.) | 15-3/4 |
Overall Width | 45 in |
Gap Length (In.) | 39 |
Overall Length | 167 in |
Bed Width | 15 3/4 in |
Gap Length | 39 in |
Description
Lathe, Distance Between Centers 100 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 40 1/2 in, Overall Length 167 in, Overall Width 45 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT20, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP4X.7)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- DIXON TICONDEROGA PENCIL CARPENTER 7IN HARD WD (19973)
- SHARP Lathe, 220V AC Volts, 5 hp HP, 60 Hz, Three Phase 18 in Distance Between Centers (1118H)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- Sharp Lathes