Shop All Lathes
Sharp
Lathe, 220V AC Volts, 15 hp HP, 60 Hz, Three Phase 100 in Distance Between Centers
Mfr # 26100B
Zoro # G5061852
product price: $64,599.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$64,599.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 52 in |
Bed Width (In.) | 15-3/4 |
Overall Width | 40 1/2 in |
Overall Length | 157 in |
Gap Length (In.) | 8 |
Gap Length | 16 in |
Bed Width | 15 3/4 in |
Description
Lathe, Distance Between Centers 100 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 52 in, Overall Length 157 in, Overall Width 40 1/2 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT16, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/8 (44024)
- MARSON Mandrel, 10-24, Steel (39256)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- Sharp Finishing Tools