Shop All Lathes
Sharp
Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers
Mfr # 1860L
Zoro # G5061800
product price: $35,030.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$35,030.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 7-1/2
- Phase Three
- Voltage 220/440V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 49 in |
Gap Length (In.) | 9-3/4 |
Overall Length | 105 in |
Bed Width (In.) | 11-3/4 |
Overall Width | 40 1/2 in |
Gap Length | 9 3/8 in |
Bed Width | 11 3/4 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 220/440V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 20 RPM, Application Metal Turning, Overall Height 49 in, Overall Length 105 in, Overall Width 40 1/2 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- Sharp Finishing Tools