Shop All Lathes
Sharp
Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase
Mfr # 30160B
Zoro # G7686548
product price: $86,880.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$86,880.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Gap Length (In.) | 39 |
Overall Height | 40 1/2 in |
Overall Length | 227 in |
Overall Width | 45 in |
Bed Width (In.) | 15-3/4 |
Bed Width | 15 3/4 in |
Gap Length | 39 in |
Description
Lathe, Distance Between Centers 160 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 40 1/2 in, Overall Length 227 in, Overall Width 45 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT22, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- Sharp Lathes