Shop All Lathes
Sharp
Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase
Mfr # 2280B
Zoro # G5061870
product price: $54,032.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$54,032.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 15
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Gap Length (In.) | 14-1/2 |
Overall Length | 137 in |
Overall Height | 50 in |
Overall Width | 40 1/2 in |
Bed Width (In.) | 15-3/4 |
Gap Length | 14 1/2 in |
Bed Width | 15 3/4 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 10 RPM, Application Metal Turning, Overall Height 50 in, Overall Length 137 in, Overall Width 40 1/2 in, Max. Spindle Speed 1,000 RPM, Tailstock Taper MT10, Spindle Nose Type D1-11 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-558 T Bar Coating Applicator Cover, Woven Fabric 18" (82-558)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- SHARP Lathe, 220/440 Volts, 7 1/2 HP, 60 Hz, 3 Phase (1880L)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- Sharp Lathes