Shop All Calculators
Sharp
Large Desktop Calculator, 12-Digit LCD
Mfr # EL-334W
Zoro # G305695311
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Power Supply Battery; Solar
- Characteristics +/- Switch Key, Percent Key(s)
- Memory 4-Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # EL-334W
- Zoro # G305695311
- UPC # 74000019522
- Country of Origin China
- Category Calculators
Dimensions
Display Characters Height | 19 mm |
Size | 4 x 6 |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Percent Key(s) |
Memory | 4-Key |
Display Notation | Basic |
Display Angle | Fixed |
Description
Twelve-digit professional large desktop calculator with kickstand. Functions include: cost-sell-margin keys, grand total key, double zero key, backspace key, automatic tax keys, percent key, four- key independent memory and sign change. Operates on twin power.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- SHARP Calculator, 8-Digit, 2-9/10"Wx4-3/4"Lx9/10"H, Blue/Black (SHREL760RBBL)
- SHARP ELM335BBL Desktop Calculator, 10-Digit LCD, Blue (ELM335BBL)
- SHARP Scientific Calculator, 10-Digit, 3-1/10"Wx5-7/10"Dx1/2"H, BK/WE (SHREL501X2BWH)
- SHARP EL-1750V 12-Digit Battery Powered Black/Red Two-Color Printing Calculator - 2 Lines Per Second (328SHREL1750)
- SHARP Desktop Calculator, 10-Digit, Wh (EL-330WB)
- VICTOR TECHNOLOGY Desktop Calculator, Basic, 6in.Lx7-1/2in.W (2140)
- Sharp Calculators