Shop All Calculators
Sharp
Handheld Calculator, LCD, 8 Digit
Mfr # SHREL243SB
Zoro # G2691571
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 13mm
- Power Supply Battery, Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SHREL243SB
- Zoro # G2691571
- UPC # 074000016200
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 13mm |
Length | 4 1/8 in |
Width | 2 1/2 in |
Display Characters Height | 13 mm |
Size | 2.5 x 4.15 |
Overall Height | 3/8 in |
Overall Depth | 4.15 in |
Display Width | 2 in |
Display Height | 11/16 in |
Overall Width | 2 1/2 in |
Details
Item | Portable Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Power Supply | Battery, Solar |
Includes | Protective Cover |
Functions | Change Sign, Percentage, Square Root |
Characteristics | +/- Switch Key, Percent Key(s) |
Product Type | Portable Calculator |
Case | Attached Hard Case |
Number of Digits Displayed | 8 |
Display Type | LCD |
Features | Memory |
Display/Print | Display |
Description
Portable Calculator, Portable, Length 4 1/8 in, Width 2 1/2 in, Display Digits 8, Display LCD, Display Dimensions 13mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Percentage, Square Root, Power Supply Battery, Solar, Includes Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- POLYBLEND Custom Building Products White Dry Indoor and Outdoor White Grout 5 lb (WDG5-4)
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- BUSINESS SOURCE 21-Pocket A-Z Heavy-duty Expanding File (23680)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- SHARP EL-T3301 Thermal Printing Calculator, Black Print, 8 Lines/Sec (ELT3301)
- SHARP CALCULATOR 8DIGIT WHITE (EL233SB)
- SHARP Calculator, Scientific, Write View Display (ELW535TGBBL)
- SHARP Scientific Calculator (EL50XBGR)
- SHARP EL-W535TGBBL Scientific Calculator, 16-Digit LCD (ELW535TGBBL)
- TEXAS INSTRUMENTS CALC, STUDENT, TI INSPIRECXII (TEXNSPIRECXII)
- Sharp Calculators