Shop All Calculators
This Product is Discontinued
Sharp
Financial Calculator, LCD, 10 Digit (Discontinued)
Mfr # SHREL738FB
Zoro # G5511791
This Product is Discontinued
Key Features
- Display Digits 10
- Display LCD
- Length 5 7/8 in
- Width 3 1/4 in
- Includes Wallet Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # SHREL738FB
- Zoro # G5511791
- UPC # 074000018518
- Country of Origin China
- Category Calculators
Dimensions
Length | 5 7/8 in |
Width | 3 1/4 in |
Height | 0.4" |
Depth | 5.9" |
Overall Width | 3 1/4 in |
Overall Height | 1/2 in |
Overall Depth | 5.91 in |
Details
Item | Financial Calculator |
Display Digits | 10 |
Display | LCD |
Includes | Wallet Case |
Functions | Percentage, Square Root |
Power Supply | Battery |
Product Type | Financial Calculator |
Display/Print | Display |
Number of Digits Displayed | 12 |
Display Type | LCD |
Description
Financial Calculator, Length 5 7/8 in, Width 3 1/4 in, Display Digits 10, Display LCD, Percentage, Square Root, Power Supply Battery, Includes Wallet Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.