Shop All Calculators
Sharp
Executive Handheld Calculator, 12 Digit
Mfr # SHREL339HB
Zoro # G5639855
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 12
- Display LCD
- Display Dimensions 16mm
- Characteristics +/- Switch Key, Decimal Function, Percent Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SHREL339HB
- Zoro # G5639855
- UPC # 074000017351
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 16mm |
Length | 6 7/8 in |
Width | 4 3/8 in |
Size | 4.37 x 6.87 |
Display Characters Height | 16 mm |
Overall Height | 3/4 in |
Display Width | 4 in |
Display Height | 13/16 in |
Overall Width | 4 3/8 in |
Overall Depth | 6.87 in |
Description
Portable Calculator, Portable, Length 6 7/8 in, Width 4 3/8 in, Display Digits 12, Display LCD, Display Dimensions 16mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Grand Total, Percentage, Kick Stand, Power Supply Battery, Solar, Includes Batteries, Protective Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- SHARP Printing Calculator, 2.1 LPS, 12-digit (SHREL1611V)
- SHARP Calculator, Pocket, Wh (EL-377WB)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- SHARP Desktop Calculator, Printing, LCD, 12 Digit (SHREL1750V)
- SHARP Desktop Calculator, LCD, 8 Display Digits (EL-310WB)
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- Sharp Calculators