Shop All Calculators
Sharp Electronics
Sharp Electronics EL334W 12-Digit LCD Large Desktop Calculator
Mfr # EL334W
Zoro # G604142639
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp Electronics
- MFR # EL334W
- Zoro # G604142639
- UPC # 20074000019526
- Country of Origin China
- Category Calculators
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Twelve-digit professional large desktop calculator with kickstand
- Twenty percent larger digits
- Cost-Sell-Margin keys
- Backspace key
- Tax keys
- Grand Total key
- Display Characters Height: 19 mm
- Display Notation: Basic
- Display Screen Type: LCD
- Power Source: Battery, Solar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- NOVA Butcher Paper Sheets, White, 36"x36" (B3636BBX)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL339HB, Dual Power, 4-Key Memory, 4-1/3" X 7" X 3/4" (EL339HB)
- SHARP ELECTRONICS Sharp® 12-Digit Desktop Calculator, QS2130, Dual Power, 7-1/2" X 6-7/8" X 2-2/3", Grey (QS2130)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 8"x11"x3", White/Blue (VCT12603)
- SHARP Calculator, Advanced Scientific, 4-Line (ELW516TBSL)
- VICTOR TECHNOLOGY Water-Resistant Calculator (99901)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- Sharp Electronics Calculators