Sharp Electronics

Sharp® Commercial Microwave Oven, 0.75 Cu. Ft., 1200 Watt, TwinTouch Controls


product price: $1,958.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sharp commercial microwave oven, twintouch, 1200w, s/s, 17-1/2"w x 22-9/16"h x 13-5/8"d sharp's heavy-duty commercial microwave oven features twintouch dual controls that are easy to reach whether you place the microwave on a high or low shelf. The compact footprint takes up less space, yet the larger interior capacity fits one 1/2-size pan in either direction or two 1/3-size pans. Built for durability and easy maintenance, it is ideal for the high-volume needs of fast food or full-service restaurants, hospitals, nursing homes, schools and cafeterias. features: 1200 watts stainless steel door, cavity & outer wrapper dual magnetron system programmable timer durable side-hinged see-thru door trigger switch door handle express defrost dual control panel 10 computerized touch pads with capacity to store up to 100 programs trigger switch door handle allows for a more durable door capacity of 0.75 cubic feet fits two (2) 1/3 size pans multiple portion setting 2x and 3x selectpower with 11 power settings 4-stage cooking 120v/60/1-ph 16 amp nema 5-20p nsf certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.