Sharp

EL1197PIII 12-Digit Black / Red Two-Color Printing Desktop Calculator - 4.5 Lines Per Second


product price: $213.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Efficiently crunch numbers with this Sharp EL1197PIII 12-digit black / red two-color printing desktop calculator! Designed for frequent heavy use this calculator is perfect for finance businesses retailers tax offices and other businesses. The device built for desktop use features a Microban antimicrobial protectant that prevents bacteria growth maintaining its integrity and sanitation. Its blue fluorescent screen is easy to read and monitor during use as it displays not only punctuation but the date and time as well. Up to 12 digits are displayed on the screen during use.This particular calculator includes a ribbon printer that print hard-copies of your calculations and because the records are printed in black and red ink they're easy to navigate. Plus the date and time carry over from the screen to the paper providing a convenient marker to help keep your records tidy and organized for future reference. Because the printer produces 4.5 lines of text per second you can be sure that you'll receive a quickly produced hard-copy for immediate filing.Best suited for commercial settings the calculator performs a variety of common business functions. These include tax calculation percent add-on/discount and item count among others. Notably the device can add the grand totals of multiple calculations which comes in handy when processing invoices. A 4-key memory is also built-into the device to help to temporarily back-up your most recent work.Overall Dimensions:Width: 8 5/8''Depth: 12 7/8''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.