Shop All Calculators
Sharp
EL-W535TGBBL Scientific Calculator, 16-Digit LCD
Mfr # ELW535TGBBL
Zoro # G502690690
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 16
- Display LCD
- Characteristics +/- Switch Key, Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s)
- Power Supply Battery; Solar
- Size 3.1 x 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # ELW535TGBBL
- Zoro # G502690690
- UPC # 74000019577
- Country of Origin China
- Category Calculators
Dimensions
Size | 3.1 x 6.5 |
Display Characters Height | 4 mm |
Details
Item | Calculators |
Display Digits | 16 |
Display | LCD |
Characteristics | +/- Switch Key, Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s) |
Power Supply | Battery; Solar |
Weight | 0.46 lbs |
Case | Hard Case |
Display Angle | Fixed |
Memory | 1 Independent; 1 Last Answer; 3 Definable; 8 Temporary |
Display Notation | Numeric |
Description
The EL-W535TGB-BL model is perfect for students studying general math and science, pre-algebra, algebra, geometry, trigonometry, statistics, biology, and chemistry. This calculator performs 422 advanced scientific, math, and statistics functions. The EL-W535TGB-BL utilizes a 4-line display featuring an exponent symbol. WriteView display allows users to view their input and results as they would appear in a textbook. The home key allows users to start fresh from any screen. This calculator has eight temporary memories, three definable memories, one independent memory, and one last answer memory. This calculator also allows equation editing & playback, 1 & 2 variable statistics, normal, stat, and drill modes, seven regression types, and N-BASE calculations: HEX, BIN, DEC, OCT, PEN. Other functions include: logarithms, reciprocals, powers, roots, factorials, trigs, and hyperbolic trigs. Includes a protective hard case and operates on twin-power (solar with battery backup).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- BUSINESS SOURCE Yellow Repositionable Adhesive Notes, Yellow, 12PK (BSN36610)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- SHARP EL240SAB 8-Digit LCD Solar Battery Powered Handheld Business Calculator (328SHREL240S)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Sharp QS2770H QS-2770H Desktop Calculator 12-Digit Fluorescent Two-Color Printing (QS2770H)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- SHARP EL-1801V 12-Digit Black / Red Two-Color Printing Calculator - 2.1 Lines Per Second (328SHREL1801)
- SHARP Scientific Calculator (EL50XBGR)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- Sharp Calculators