Shop All Calculators
Sharp
EL-W516TBSL Scientific Calculator, 16-Digit LCD
Mfr # ELW516TBSL
Zoro # G202690631
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 16
- Display LCD
- Weight 0.46 lbs
- Size 3.1 x 6.6
- Power Supply Battery; Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # ELW516TBSL
- Zoro # G202690631
- UPC # 74000019584
- Country of Origin China
- Category Calculators
Dimensions
Size | 3.1 x 6.6 |
Display Characters Height | 4 mm |
Details
Item | Calculators |
Display Digits | 16 |
Display | LCD |
Weight | 0.46 lbs |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s) |
Display Notation | Numeric |
Memory | 1 Independent; 1 Last Answer; 3 Definable; 8 Temporary |
Case | Hard Case |
Display Angle | Fixed |
Description
The EL-W516TB-SL model is perfect for students studying general math and science, pre-algebra, algebra, geometry, trigonometry, statistics, biology, and chemistry. This calculator performs 640 advanced scientific, math, and statistics functions. The EL-W516TB-SL utilizes a 4-line display featuring an exponent symbol. WriteView display allows users to view their input and results as they would appear in a textbook. The home key allows users to start fresh from any screen. This calculator has eight temporary memories, three definable memories, one independent memory, and one last answer memory. This calculator also allows equation editing & playback, 1 & 2 variable statistics, normal, stat, and drill modes, seven regression types, and N-BASE calculations: HEX, BIN, DEC, OCT, PEN. Other functions include: logarithms, reciprocals, powers, roots, factorials, trigs, and hyperbolic trigs. Includes a protective hard case and operates on twin-power (solar with battery backup).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU10507 Form Holder- Side Open- Stor Cmpmnt.- 5-.67in.x9-.50in.- Aluminum (SAU10507)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- SHARP Calculator, Scientific, Write View Display (ELW535TGBBL)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- SHARP Commercial Desktop Calculator, 12 Digit (SHRQS2130)
- SHARP Scientific Calculator (EL50XBGR)
- SHARP Scientific Calculator, 10-Digit, 3-1/10"Wx5-7/10"Dx1/2"H, BK/WE (SHREL501X2BWH)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- DATAPRODUCTS Ink Ribbon for Calculators, Red/Black (R2087)
- Sharp Calculators