Shop All Calculators
Sharp
EL-760RBBL Handheld Calculator, 8-Digit LCD
Mfr # EL760RBBL
Zoro # G7523795
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Power Supply Battery; Solar
- Characteristics +/- Switch Key, Percent Key(s)
- Size 2.88 x 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # EL760RBBL
- Zoro # G7523795
- UPC # 74000100046
- Country of Origin China
- Category Calculators
Dimensions
Size | 2.88 x 4.75 |
Display Characters Height | 14 mm |
Details
Item | Calculators |
Display Digits | 8 |
Display | LCD |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Percent Key(s) |
Weight | 0.15 lbs |
Display Notation | Numeric |
Memory | 3-Key |
Display Angle | Angled |
Description
Sharp® EL-760RBBL Handheld Calculator, 8-Digit LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- CREALITY Printer 3D (CR-5 Pro)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- SAX True Flow Gloss Glaze, New Leaf, 1 Pint (S2591X)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- SHARP Commercial Desktop Calculator, 12 Digit (SHRVX2128V)
- SHARP Sharp QS2770H QS-2770H Desktop Calculator 12-Digit Fluorescent Two-Color Printing (QS2770H)
- SHARP Executive Handheld Calculator, 12 Digit (SHREL339HB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- SHARP EL-T3301 Thermal Printing Calculator, Black Print, 8 Lines/Sec (ELT3301)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- Sharp Calculators