Sharp

EL-1750V 12-Digit Battery Powered Black/Red Two-Color Printing Calculator - 2 Lines Per Second


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Sharp EL-1750V 12-digit black / red two-color printing calculator features a variety of useful functions to help keep your business thriving! Capable of functioning as either a calculator or a cash register the device features a Microban antimicrobial protective coating to maintain sanitation and prevent bacteria growth. For easy use a large LCD screen displays calculations showing up to 12 digits at a time. Plus the device performs a range of common business functions including cost/sell/margin and item count.With a roller printer the calculator prints hard-copies of calculations for receipt or filing purposes. Positive numbers are printed in black ink while negative numbers are printed in red ink. This color contrast makes the records easy to navigate and quick to reference whenever needed. A 4-key memory is also built-into the device to help to temporarily back-up your most recent work.Overall Dimensions:Width: 5 7/8''Depth: 8 7/8''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.