Shop All Calculators
Sharp
EL-1611V Printing Calculator, Black/Red Print, 2 Line/Second
Mfr # EL1611V
Zoro # G7524529
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Power Supply AC; Battery
- Includes (4) AA Batteries; Instruction Manual
- Color Black; Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # EL1611V
- Zoro # G7524529
- UPC # 74000019997
- Country of Origin China
- Category Calculators
Dimensions
Size | 7 x 3.63 |
Display Characters Height | 12 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Power Supply | AC; Battery |
Includes | (4) AA Batteries; Instruction Manual |
Color | Black; Red |
Weight | 0.7 lbs |
Characteristics | Decimal Function, Percent Key(s) |
Display Angle | Fixed |
Display Notation | Numeric |
Memory | 4-Key |
Description
Sharp® EL-1611V Printing Calculator, Black/Red Print, 2 Line/Second
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- FROGGY'S FOG 2 oz. HOSPITAL - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOSP)
- SHARP Calculator, Advanced Scientific, 4-Line (ELW516TBSL)
- SHARP Desktop Calculator, Printing, LCD, 12 Digit (SHREL1750V)
- SHARP Calculator Science Blk (EL531TGBBW)
- SHARP SHREL1750V - EL-1750V 12 Digit Printing Calculator (EL1750)
- SHARP Calculator, 8-Digit, 2-9/10"Wx4-3/4"Lx9/10"H, Blue/Black (SHREL760RBBL)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- VICTOR TECHNOLOGY Sharp EL1501, EL-1501 PAPERLESS PRINTING CALCULATOR, 12-DIGIT LCD (SHREL1501)
- Sharp Calculators