Shop All Calculators
Sharp
Desktop Calculator, Printing, 12 Digit
Mfr # SHREL2630PIII
Zoro # G5704045
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.8 Lines/sec
- Display Dimensions 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # SHREL2630PIII
- Zoro # G5704045
- UPC # 074000016682
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 17mm |
Width | 8 7/8 in |
Length | 12 7/8 in |
Size | 8.78 x 13.2 |
Display Characters Height | 17 mm |
Display Width | 5 in |
Overall Height | 3 1/4 in |
Overall Width | 8 3/4 in |
Display Height | 13/16 in |
Overall Depth | 13.2 in |
Description
Printing Calculator, Printing, Length 12 7/8 in, Width 8 7/8 in, Display Digits 12, Display Fluorescent, Display Dimensions 17mm, Print Type 2 Color, Print Speed 4.8 Lines/sec, Ink Type Ribbon, Currency Exchange Function, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Time/Date, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- SHARP Executive Handheld Calculator, 12 Digit (SHREL339HB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- SHARP SHREL1750V - EL-1750V 12 Digit Printing Calculator (EL1750)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- Sharp Calculators