Shop All Calculators
Sharp
Desktop Calculator, Printing, 12 Digit
Mfr # SHREL1197PIII
Zoro # G5746255
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.5 Lines/sec
- Display Dimensions 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SHREL1197PIII
- Zoro # G5746255
- UPC # 074000016712
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 14mm |
Width | 8 5/8 in |
Depth | 2 3/4 in |
Length | 12 7/8 in |
Display Characters Height | 14 mm |
Size | 8.63 x 12.78 |
Overall Height | 3 1/4 in |
Display Height | 11/16 in |
Display Width | 5 in |
Overall Depth | 12.78 in |
Overall Width | 8 5/8 in |
Description
Printing Calculator, Printing, Length 12 7/8 in, Width 8 5/8 in, Depth 2 3/4 in, Display Digits 12, Display Fluorescent, Display Dimensions 14mm, Print Type 2 Color, Print Speed 4.5 Lines/sec, Ink Type Ribbon, Change Sign, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Time/Date, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- SHARP Printing Calculator, 2.1 LPS, 12-digit (SHREL1611V)
- SHARP Scientific Calculator (EL50XBGR)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- DETECTAMET Calculator, Desktop, LCD, 8 Digits, 4-1/3" L (202C-P01)
- Sharp Calculators