Shop All Calculators
Sharp
Desktop Calculator, 10-Digit, Wh
Mfr # EL-330WB
Zoro # G0058970
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Power Supply Battery; Solar
- Characteristics +/- Switch Key, Currency Exchange Function, Percent Key(s)
- Memory 4-Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # EL-330WB
- Zoro # G0058970
- UPC # 074000019416
- Country of Origin China
- Category Calculators
Dimensions
Size | 3.5 x 5.5 |
Display Characters Height | 19 mm |
Details
Item | EL-330WB Desktop Calculator |
Display Digits | 10 |
Display | LCD |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Currency Exchange Function, Percent Key(s) |
Memory | 4-Key |
Display Angle | Fixed |
Display Notation | Basic |
Description
EL-330WB Desktop Calculator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- C-LINE PRODUCTS Report Covers, Binding Bars, Clear, PK50 (32457)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- SHARP Calculator, 8-Digit, 2-9/10"Wx4-3/4"Lx9/10"H, Blue/Black (SHREL760RBBL)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SHARP EL-1750V 12-Digit Battery Powered Black/Red Two-Color Printing Calculator - 2 Lines Per Second (328SHREL1750)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- Sharp Calculators