Shop All Calculators
Sharp
Commercial Calculator, Printing, 12 Digit
Mfr # SHRQS2770H
Zoro # G5762854
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.8 Lines/sec
- Display Dimensions 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SHRQS2770H
- Zoro # G5762854
- UPC # 074000017160
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 17mm |
Width | 9 7/8 in |
Length | 12 1/2 in |
Display Characters Height | 17 mm |
Size | 9.78 x 13.3 |
Overall Width | 9 3/4 in |
Display Width | 4 1/2 in |
Overall Height | 3 in |
Overall Depth | 13.3 in |
Display Height | 13/16 in |
Description
Printing Calculator, Printing, Length 12 1/2 in, Width 9 7/8 in, Display Digits 12, Display Fluorescent, Display Dimensions 17mm, Print Type 2 Color, Print Speed 4.8 Lines/sec, Ink Type Ribbon, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Time/Date, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Ks Kids® The Hungry Pelican (9154)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- PENTEL Pentel® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue (P207C)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- SHARP SHREL1750V - EL-1750V 12 Digit Printing Calculator (EL1750)
- SHARP EL-1197PIII Heavy Duty Color Printing Calculator with Clock and Calendar. (EL1197)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- SHARP Commercial Desktop Calculator, 12 Digit (SHRVX2128V)
- SHARP Calculator Science Blk (EL531TGBBW)
- CANON Calculator, Portable Display (4075A007AA)
- Sharp Calculators