Shop All Calculators
This Product is Discontinued
Sharp
Commercial Calculator, Printing, 12 Digit (Discontinued)
Mfr # SHRQS2760H
Zoro # G5729647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.8 Lines/sec
- Display Dimensions 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # SHRQS2760H
- Zoro # G5729647
- UPC # 074000017177
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 17mm |
Length | 12 1/2 in |
Width | 9 7/8 in |
Display Characters Height | 17 mm |
Size | 9.78 x 13.3 |
Display Height | 13/16 in |
Overall Width | 9 3/4 in |
Overall Height | 3 in |
Overall Depth | 13.3 in |
Display Width | 4 1/2 in |
Description
Printing Calculator, Printing, Length 12 1/2 in, Width 9 7/8 in, Display Digits 12, Display Fluorescent, Display Dimensions 17mm, Print Type 2 Color, Print Speed 4.8 Lines/sec, Ink Type Ribbon, Decimal Function, Double Zero, Grand Total, Item Count, Percent Add-On/Discount, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.