Shop All Calculators
Sharp
Calculator, Scientific, Write View Display
Mfr # ELW535TGBBL
Zoro # G4370797
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific Calculator
- Display Digits 16
- Display LCD
- Width 3.1 in
- Depth 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # ELW535TGBBL
- Zoro # G4370797
- UPC # 074000019577
- Country of Origin China
- Category Calculators
Dimensions
Width | 3.1 in |
Depth | 0.6 in |
Height | 6.4 in |
Length | 6.4 in |
Details
Item | Calculator,Scientific,Write View Display |
Type | Scientific Calculator |
Display Digits | 16 |
Display | LCD |
Characteristics | Single Independent Memory; 422 Functions |
Functions | 1 Variable Statistics, 2 Variable Statistics, 7 Regression Types, Random Function |
Power Supply | Battery/Solar |
Color | Black, Blue |
Number of Display Lines | 4 |
Description
Calculator,Scientific,Write View Display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107C)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- BSC PREFERRED 8 x 16'' - 4 Mil Flat Poly Bags, 1000PK (S-3153)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- SHARP ELM335BBL Desktop Calculator, 10-Digit LCD, Blue (ELM335BBL)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- Sharp Calculators