Shop All Calculators
Sharp
Calculator, Advanced Scientific, 4-Line
Mfr # ELW516TBSL
Zoro # G4370438
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific Calculator
- Display Digits 16
- Display LCD
- Length 6.4 in
- Characteristics Durable, Battery Backup, Sign Change, Protective Hard Shell Cover, 3-D Light Reflecting Cover, Independent Memory, Easy-to-read Display, Dual Power; 640 Functions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # ELW516TBSL
- Zoro # G4370438
- UPC # 074000019584
- Country of Origin China
- Category Calculators
Dimensions
Length | 6.4 in |
Width | 3.1 in |
Depth | 0.6 in |
Details
Item | Calculator,Advanced Scientific,4-Line |
Type | Scientific Calculator |
Display Digits | 16 |
Display | LCD |
Characteristics | Durable, Battery Backup, Sign Change, Protective Hard Shell Cover, 3-D Light Reflecting Cover, Independent Memory, Easy-to-read Display, Dual Power; 640 Functions |
Functions | Exponent Symbols (x10), Editing Equation, Playback Equation, Multi-Line Playback, Algebraic Substitution (ALGB), Independent Memory, Last Answer Memory, Temporary Memory, Definable Memory, Constant Calculation, Chain Calculation, Fraction Calculation, Multiplication Table, Solver Function, Quadratic & Cubic Equation Solver, N-Base Calculations HEX, BIN, DEC, OCT, PEN, sin, cos, tan, sin-1, cos-1, tan-1, sinh, cosh, tanh, sinh-1, cosh-1, tanh-1, ( ), %, ?, log, in, ex, 10x, yx, x2, x-1, ?, x?, 3?, ->r?, ->xy, X3, log_ax, n!, nCr, nPr, DEG, RAD, GRAD [DRG], >DEG, >RAD, >GRAD [>DRG], DMS, 1 Variable Statistics, 2 Variable Statistics, 3 Variable Statistics, Regression Types 7, Normal Probability, Physical Constants 52, Metric Conversions 44, Random Function, 3 Digit Punctuation, Absolute Value Function, x?y |
Power Supply | Battery/Solar |
Color | Silver, Matte Black |
Buttons & Keys | Home Key |
Number of Display Lines | 4 |
Description
Calculator,Advanced Scientific,4-Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 (940-FOAM)
- SHARP Desktop Calculator, LCD, 8 Display Digits (EL-310WB)
- SHARP Executive Handheld Calculator, 12 Digit (SHREL339HB)
- SHARP Large Desktop Calculator, 12-Digit LCD (EL-334W)
- SHARP Desktop Calculator, LCD, 12 Display Digits (EL-334W)
- SHARP Sharp QS2770H QS-2770H Desktop Calculator 12-Digit Fluorescent Two-Color Printing (QS2770H)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- Sharp Calculators