Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 9-3/4" x 11" Rectangle, 9-3/4" Round, 7 in Square, 220V AC V, 5 hp HP
Mfr # SW-100NC
Zoro # G5091830
product price: $43,089.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$43,089.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 9-3/4" x 11"
- Cutting Capacity Round 9-3/4"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SW-100NC
- Zoro # G5091830
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 138 in |
Max. Blade Width | 1 5/16 in |
Overall Depth | 85 in |
Overall Width | 77 in |
Blade Wheels Dia. | 16 in |
Overall Height | 60 in |
Blade Length | 11 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 3/16 in x 11 13/16 in, Round Cutting Capacity - Horizontal 10 1/4 in, SFPM Range 66 to 328 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 6 in, Max. Blade Width 1 5/16 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Wheels Dia. 16 in, Amps AC 17.0 A, Hz 60 Hz, HP 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- VEGA Hex Ball L-Key (Long), 3/8 (HB2464L)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" (57581)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- POWERMATIC Band Saw, 20" x 18" Rectangle, 20" Round, 18 in Square, 230V AC V, 5 hp HP (PM2013B-3)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- DOALL Automatic Production Horizontal Band Saw (DC-330NC)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- Sharp Power Saws