Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 5 hp HP
Mfr # SW-126AD
Zoro # G7686712
product price: $41,741.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$41,741.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 10"
- Cutting Capacity Round 8"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SW-126AD
- Zoro # G7686712
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 100 3/4 in |
Overall Height | 78 in |
Overall Width | 79 in |
Blade Wheels Dia. | 17 in |
Overall Depth | 79 in |
Blade Length | 13 ft 11 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 15 in x 12 9/16 in, Round Cutting Capacity - Horizontal 12 5/8 in, SFPM Range 50 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 11 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Wheels Dia. 17 in, Amps AC 17.0 A, Hz 60 Hz, HP 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF (402969)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- GENESIS 9 In. 2.2-Amp Band Saw (GBS900)
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- Sharp Power Saws