Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 5 hp HP
Mfr # SW-120A
Zoro # G5091858
product price: $38,852.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$38,852.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 10"
- Cutting Capacity Round 8"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SW-120A
- Zoro # G5091858
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 100 3/4 in |
Blade Wheels Dia. | 17 in |
Table Dimensions | 12 5/8 in x 13 13/32 in |
Overall Width | 74 1/2 in |
Overall Depth | 75 in |
Min. Blade Length | 150 13/32 in |
Max. Blade Width | 1 1/32 in |
Min. Blade Width | 1 1/32 in |
Overall Height | 67 in |
Blade Length | 11 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 12 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 50 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 6 in, Max. Blade Width 1 1/32 in, Min. Blade Width 1 1/32 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.043 in, Blade Wheels Dia. 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- ESTWING 10 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-1036W)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- Sharp Power Saws