Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 3 hp HP
Mfr # SW100A
Zoro # G5062108
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$33,402.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 10"
- Cutting Capacity Round 8"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharp
- MFR # SW100A
- Zoro # G5062108
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 100 3/4 in |
Overall Height | 70 in |
Min. Blade Width | 1 1/16 in |
Max. Blade Width | 1 1/16 in |
Min. Blade Length | 138 in |
Table Dimensions | 11 in x 10 in |
Overall Width | 74 13/32 in |
Overall Depth | 72 13/16 in |
Blade Wheels Dia. | 16 in |
Blade Length | 11 ft 6 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 11 in x 10 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 50 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 6 in, Max. Blade Width 1 1/16 in, Min. Blade Width 1 1/16 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.039 in, Blade Wheels Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22T)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- STARRETT Radius Gage W/Holder (S167AHZ)
- SHARP Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP (SW-80)
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- POWERMATIC Band Saw, 10" x 10" Rectangle, 10" Round, 10 in Square, 230V AC V, 5 hp HP (PM2415B)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Portable Metal Cutting Band Saw, 1/4 HP, Single Phase, 110V, BS-127P-1.0 (1018561)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- Sharp Power Saws