Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 2 hp HP
Mfr # SW-130HT
Zoro # G7686651
product price: $22,949.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$22,949.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 10"
- Cutting Capacity Round 8"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharp
- MFR # SW-130HT
- Zoro # G7686651
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 100 3/4 in |
Overall Width | 83 in |
Overall Height | 55 in |
Blade Wheels Dia. | 18 in |
Overall Depth | 65 in |
Blade Length | 13 ft 7 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 9/16 in x 18 1/8 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 75 to 247 SFPM, Miter Angle Range 30 Degrees , 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 13 ft 7 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Wheels Dia. 18 in, Amps AC 10.0 A, Hz 60 Hz, HP 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- CRAYOLA CHALK WHITE 12 STICKS (51-0320)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- DOALL Semi-Automatic, Dual Miter Band Saw (DS-280M)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- Sharp Vertical & Horizontal Band Saws