Shop All Wire Disconnects
Sharkbite/Cash Acme
Pro Disconnect Tongs
Mfr # PROD3810
Zoro # G708276803
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
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
- Brand Sharkbite/Cash Acme
- MFR # PROD3810
- Zoro # G708276803
- UPC # 697285056305
- Country of Origin United States
- Category Wire Disconnects
Description
SharkBite 38 Inch to 1 Inch , Push to Connect Fitting Removal, PEX Pipe, Copper, CPVC, PERT, HDPE Pex quick disconnect tool measures 8 L x 261 W x 17 H in inches Pex ring removal tool can remove any type of fitting from 38 inch to 1 inch This pex clamp removal tool features comfortable rubber grips and is constructed with heavy duty handle springs for optimal durability Pex fitting removal tool does not require any installation or interchangeable faceplates to allow for comfortable and convenient use
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
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 12A @ 600V AC (L525WDL2M58)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- ACOUSTIC Gb- 10-151F 22-18 AWG Fully-Insulated Disconnect, Female (AC934897)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- Sharkbite/Cash Acme Wire Disconnects