Shop All PEX Tubing
Sharkbite/Cash Acme
38CTSx50 WHT Pex Coil
Mfr # U855W50
Zoro # G907946941
product price: $17.69
/ea
$17.69
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
- Brand Sharkbite/Cash Acme
- MFR # U855W50
- Zoro # G907946941
- UPC # 697285604247
- Country of Origin United States
- Category PEX Tubing
Description
38 Rigid Copper Tube Size x 50', White, Pex Coil, For HotCold Water, Use With 38 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
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
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 10 PSI (AFL00028)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- APOLLO PEX 1/2 in. x 5 ft. Red PEX Pipe (APPR512)
- APOLLO EXPANSION PEX 1/2 in. x 1000 ft. White PEX-A Pipe (EPPW100012)
- APOLLO PEX 1 in. x 5 ft. White PEX Pipe (APPW51)
- Sharkbite/Cash Acme Tubing