Shop All Hose Bibbs
Sharkbite/Cash Acme
34x34MHT Hose Bibb
Mfr # 24631LF
Zoro # G707969218
Sold in multiples of 6 for $149.94
$149.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite/Cash Acme
- MFR # 24631LF
- Zoro # G707969218
- UPC # 697285246317
- Country of Origin China
- Category Hose Bibbs
Description
34 x 34 Male Hose Thread, 45 Degree, Hose Bibb, NoKink, Combines Either A 12 Or 34 Push To Connect Inlet With A 34 Male Hose Thread Outlet Connection At A 45 Degree Angle To Prevent Hose Kinks, Durable Forged Body For Strength Comes With An Integrated Mounting Flange To Secure The Valve To The Mounting Surface, Quarter Turn Multi Turn Enables The Regulation Of Water Flow, Inlet Is Compatible With Copper, Pex, CPVC Or PERT Pipes, NSF372 NSFANSI 61 Approvals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- HOMEWERKS VHBQTCF4B 0.75 in. Quarter Hose Bibb Valve (566713)
- ARROWHEAD BRASS BIBBHOSE3/4""LTHREADLF (202LF)
- THRIFCO PLUMBING 1/2 Inch MIP x 3/4 Inch GHT 1/4 Turn SOT Hose Bibb, Economy (6416011)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- CONSERVCO Hose Bibb Lock (DSL-1)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/4 Inch GHT Brass No-Kink Hose Bibb, ARROWHEAD (6415106)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- Sharkbite/Cash Acme Hose Bibbs