Shop All Ball Valves
Sharkbite/Cash Acme
34x34Barb Ball Valve
Mfr # 22462LFA
Zoro # G507969326
$11.59
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
- Brand Sharkbite/Cash Acme
- MFR # 22462LFA
- Zoro # G507969326
- UPC # 697285025066
- Country of Origin China
- Category Ball Valves
Description
34 Brass Barb Insert x 34 Brass Barb Insert, Lead Free, Ball Valve, 14 Turn, Lever Handle, For Use With Pex Tubing Connected With Stainless Steel Cinch Clamps Cinch Tool TV 608743, ASTM F876, ASTM F877 To SDR9 Dimensional Standards, NSF 14 61 For Use In Potable Water Systems, CSA B1375 Standards, NSF CLR Certified For Use In Hot Water Systems Where Chlorinated 140 Degrees Fahrenheit Hot Water Can Be Constantly ReCirculated, The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, Meets AB1953 California VT S152 Vermont Low Lead Restrictions, Bag
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
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18M)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW015)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- Sharkbite/Cash Acme Valves